Shop All Closed Circuit TV Cameras
Acti
IP Camera, 1.05mm, Color, RJ45,1080p
Mfr # I51
Zoro # G2020789
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # I51
- Zoro # G2020789
- UPC # 888034004610
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 1 57/64 in |
Length | 5 7/64 in |
Depth | 5 7/64 in |
Width | 1 57/64 in |
Focal Length | 1.05 mm |
Overall Height | 1 3/4 in |
Overall Diameter | 5 7/8 in |
Maximum Focal Length | 1.1 mm |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 1.1 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 180 Degrees , Minimum Viewing Angle 109.8 Degrees , Image Sensor 1/2.5 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 1,100 nm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERY YB1275T2 (YB1275-T2)
- AIPHONE Door Station (LS-NVP/C)
- ONTEL PRODUCTS Ontel Products 270215 Battery Daddy BADA-MC4 As Seen on TV Double Sided Storage System; Plastic (270215)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for 2006-12 Kawasaki Ninja ZX-14 (YTX14-BSGEL61)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4W)
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- Acti Closed Circuit TV Cameras