Shop All Closed Circuit TV Cameras
Acti
IP Camera, 1.05mm, 5 MP, Color, 1080p
Mfr # I71
Zoro # G2020770
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # I71
- Zoro # G2020770
- UPC # 888034004542
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 2 39/64 in |
Width | 2 39/64 in |
Depth | 6 in |
Focal Length | 1.05 mm |
Length | 6 in |
Overall Height | 2 5/8 in |
Maximum Focal Length | 1.1 mm |
Overall Diameter | 6 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 1.1 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 189.7 Degrees , Minimum Viewing Angle 115.7 Degrees , Image Sensor 1/2.5 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68, IR Illuminator Wavelength 1,100 nm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Zoro 5EFH0 (ML10-121532019)
- EGO Backpack Harness, All EGO Batteries (BH1001)
- WESTGATE LF3-HL-PMR13.5" WIDE STRAIGHT EXTENSION ARM FOR LF3-HL SERIES (LF3-HL-PMR1)
- ADESSO Xtream H5U Stereo Multimedia Headset with Mic, Binaural, Black (XTREAMH5U)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ENS SERIES 2MP HD Bullet 2.7-13.5mm Motorized Lens, WDR, Dual Voltage (SCC52B7/MZ-M)
- SPECO TECHNOLOGIES Camera, Dome, Black, Indoor, 2 MP Line Res. (CVC6246T)
- Acti Closed Circuit TV Cameras