Shop All Closed Circuit TV System Accessories
Acti
Hard Drive, Metal, 1TB, For NVR
Mfr # PHDD-1200
Zoro # G2019580
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in W x 5-51/64 in D x 5/64 in H
- Material Metal
- Description/Special Features 1TB
- For Use With NVR
- Overall Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PHDD-1200
- Zoro # G2019580
- UPC # 888034006911
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Size | 4 in W x 5-51/64 in D x 5/64 in H |
Overall Height | 3/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 2 3/4 in |
Overall Depth | 1 1/2 in |
Details
Item | Hard Drive |
Material | Metal |
Description/Special Features | 1TB |
For Use With | NVR |
Accessory Type | Hard Drive |
Compatible Surveillance Equipment | Network Video Recorder |
Internal Memory Capacity | 1 TB |
Compatible with Manufacturer Model Number | MNR-310, MNR-320P, MNR-330P |
Product Type | Hard Drive |
Compatible Manufacturer Part Number | MNR-310, MNR-320P, MNR-330P |
Compatible Manufacturer Model Number | MNR-310, MNR-320P, MNR-330P |
For Use with Mfr. Model Number | MNR-310, MNR-320P, MNR-330P |
For Use With Mfr. Model Number | MNR-310, MNR-320P, MNR-330P |
Description
Hard Drive, Product Type Hard Drive, Compatible Surveillance Equipment Network Video Recorder, Compatible with Manufacturer Model Number MNR-310, MNR-320P, MNR-330P, Internal Memory Capacity 1 TB, Manufacturers Warranty Length 3 yr, Material Metal, Overall Depth 1 1/2 in, Overall Height 3/8 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Ferris Pro Cut 30 Out Front Lawn Mower (ML-U1-CCA1578)
- MAN & MACHINE Mighty Mouse - White, MM/W5 (MM/W5)
- PYLE 1 Channel Vhf Handheld Microphone (PDWM91)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Video Encoder, 1 CH, Metal (V21)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI Memory Card, 32 GB Capacity/Plastic Body (PMMC-0200)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- SPECO TECHNOLOGIES Universal Camera Bracket, Black, Metal (CST115)
- Acti Closed Circuit TV System Accessories