Shop All Closed Circuit Cameras and Recorders
Acti
Hard Disk Drive, For NVR, Metal Material
Mfr # PHDD-2501
Zoro # G2868420
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features 128 MB, 4 TB, 7200 rpm, Cache for ACTi ENR-1xx, ENR-0x0P, ENR-22x, ENR-22xP
- Size 3-1/2 in
- Material Metal
- For Use With NVR
- Features 7200 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PHDD-2501
- Zoro # G2868420
- UPC # 888034009820
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Size | 3-1/2 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 1 in |
Overall Width | 4 in |
Overall Depth | 5 3/4 in |
Details
Item | Hard Disk Drive |
Description/Special Features | 128 MB, 4 TB, 7200 rpm, Cache for ACTi ENR-1xx, ENR-0x0P, ENR-22x, ENR-22xP |
Material | Metal |
For Use With | NVR |
Features | 7200 rpm |
Accessory Type | Hard Disk Drive |
Internal Memory Capacity | 4 TB |
Product Type | Hard Drive |
Compatible Surveillance Equipment | Network Video Recorder |
Compatible with Series | ACTi |
Compatible with Manufacturer Model Number | ENR-0x0P, ENR-22x, ENR-22xP |
Compatible Manufacturer Part Number | ENR-0x0P, ENR-22x, ENR-22xP |
Compatible Manufacturer Model Number | ENR-0x0P, ENR-22x, ENR-22xP |
For Use with Mfr. Model Number | ENR-0x0P, ENR-22x, ENR-22xP |
For Use With Mfr. Model Number | ENR-0x0P, ENR-22x, ENR-22xP |
Description
Hard Disk Drive, Product Type Hard Drive, Compatible Surveillance Equipment Network Video Recorder, Compatible with Manufacturer Model Number ENR-0x0P, ENR-22x, ENR-22xP, Compatible with Series ACTi, Features 7200 rpm, Internal Memory Capacity 4 TB, Manufacturers Warranty Length 3 yr, Material Metal, Overall Depth 5 3/4 in, Overall Height 1 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-142)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Honda Suzuki Yamaha (YTX20L-BS434)
- ENERGIZER Alkaline E90 1.5 V Electronics Battery 2 pk (E90BP-2)
- RAYOVAC Precharged Recharg. Battery, AA, NiMh, PK4 (LD7154)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder, 16 CH, 4 TB, 12VDC (ENR-130-4TB)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- VIVOTEK H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom (SD9362-EH-V2)
- Acti Closed Circuit Cameras and Recorders