Shop All Closed Circuit TV System Accessories
Acti
Gooseneck Mount Adapter, Metal, Wall
Mfr # PMAX-0302
Zoro # G2020098
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras
- Color Gray
- Material Aluminum
- Overall Height 5 1/4 in
- Width 5 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PMAX-0302
- Zoro # G2020098
- UPC # 888034000216
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 5 1/4 in |
Width | 5 9/32 in |
Length | 9 31/32 in |
Height | 13 63/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 14 in |
Overall Width | 10 in |
Details
Item | Gooseneck Mount Adapter |
Fits | Dome Cameras |
Color | Gray |
Material | Aluminum |
Mounting | Wall |
Characteristics | Gooseneck Mount Adapter with Bracket |
For Use With | ACM-7411, I51, I71, KCM-7111, Mfr. No. KCM-7311 |
Function | Camera Mounting |
Indoor/Outdoor Usage | Indoor, Outdoor |
Compatible Surveillance Equipment | IP Camera |
Compatible with Manufacturer Model Number | ACM-7411, I51, I71, KCM-7111, KCM-7311 |
Mount Type | Bracket |
Compatible Camera Design | Dome |
Compatible Manufacturer Part Number | ACM-7411, I51, I71, KCM-7111, KCM-7311 |
Compatible Manufacturer Model Number | ACM-7411, I51, I71, KCM-7111, KCM-7311 |
For Use with Mfr. Model Number | ACM-7411, I51, I71, KCM-7111, KCM-7311 |
For Use With Mfr. Model Number | ACM-7411, I51, I71, KCM-7111, KCM-7311 |
Description
Gooseneck Mount Adapter, Mount Type Bracket, Overall Height 5 1/4 in, Compatible Surveillance Equipment IP Camera, Overall Depth 14 in, Compatible with Manufacturer Model Number ACM-7411, I51, I71, KCM-7111, KCM-7311, Overall Width 10 in, Mounting Location Wall, Color Gray, Compatible Camera Design Dome, Indoor/Outdoor Usage Indoor, Outdoor, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARPAC Marpac MAR-WHISH Whish Multiple Sounds Noise Machine; White (MAR-WHISH)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, White (KT2-STANDX-WHT)
- BOSS AUDIO Boss MR6W 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - White, Pair (MR6W)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for SolarPod Standalone Power System (ML100-13236)
- ACTI Video Encoder, 1 CH, Metal (V21)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI IR Illuminator, 394ft. Indoor Range, Black (PLED-0200)
- SPECO TECHNOLOGIES HD Video Transceiver, 2-59/64 in. L (TVIUTPPT)
- Acti Closed Circuit TV Systems & Accessories