Shop All Closed Circuit TV System Accessories
Acti
Gangbox Converter, Plastic, 5/16" H, PK100
Mfr # PMAX-0803 (100pcs)
Zoro # G5079159
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fits Dome Cameras
- Material Plastic
- Overall Height 1/4 in
- Width 5 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PMAX-0803 (100pcs)
- Zoro # G5079159
- UPC # 888034001664
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1/4 in |
Width | 5 45/64 in |
Depth | 5 45/64 in |
Length | 5 45/64 in |
Height | 5/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5 3/4 in |
Overall Depth | 5 3/4 in |
Details
Item | Gangbox Converter |
Color | Gray |
Fits | Dome Cameras |
Material | Plastic |
Mounting | Wall |
Includes | Screws |
For Use With | Indoor Dome Cameras |
Illumination | No |
Function | Camera Mounting |
Waterproof | No |
Weight | 0.10 lb |
Includes Mounting Hardware | Yes |
Compatible Surveillance Equipment | IP Camera |
Indoor/Outdoor Usage | Indoor |
Compatible Camera Design | Dome |
Description
Gangbox Converter, Overall Height 1/4 in, Compatible Surveillance Equipment IP Camera, Overall Depth 5 3/4 in, Overall Width 5 3/4 in, Mounting Location Wall, Includes Screws, Color Gray, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Manufacturers Warranty Length 1 yr, Material Plastic, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Smart Charger with 2 Rechargeable CR123 Batteries (ULCR123RK)
- PROCELL Procell Intense 9V Alkaline Battery, 9V DC, 12 Pack (PX1604)
- DURACELL Battery Charger, 120VAC, NiMH (CEF27LNRFP)
- SPECO TECHNOLOGIES PA Amplifier, 120W, with AC Power Cord (PBM120A)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Memory Card, 32 GB Capacity/Plastic Body (PMMC-0200)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- RODANN ELECTRONICS Rodann Electronics CXRX1000A Wireless Magnetic Indoor Transmitter and Receiver up to 500 ft. (CXRX1000A)
- Acti Closed Circuit TV Systems & Accessories