Shop All Closed Circuit TV System Accessories
Acti
Gangbox Converter, Gray, 5/16" H, Plastic
Mfr # PMAX-0803
Zoro # G5079168
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras
- Color Gray
- Material Plastic
- Overall Height 1/4 in
- Width 5 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PMAX-0803
- Zoro # G5079168
- UPC # 888034001107
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1/4 in |
Width | 5 45/64 in |
Depth | 5 45/64 in |
Length | 5 45/64 in |
Height | 5/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5 3/4 in |
Overall Depth | 5 3/4 in |
Details
Item | Gangbox Converter |
Fits | Dome Cameras |
Color | Gray |
Material | Plastic |
Mounting | Wall |
Illumination | No |
Includes | Screws |
Function | Camera Mounting |
For Use With | Indoor Dome Cameras |
Waterproof | No |
Weight | 0.10 lb |
Includes Mounting Hardware | Yes |
Indoor/Outdoor Usage | Indoor |
Compatible Camera Design | Dome |
Compatible Surveillance Equipment | IP Camera |
Description
Gangbox Converter, Overall Height 1/4 in, Compatible Surveillance Equipment IP Camera, Overall Depth 5 3/4 in, Overall Width 5 3/4 in, Mounting Location Wall, Includes Screws, Color Gray, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Manufacturers Warranty Length 1 yr, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Ultra HD Digital Camera Red (MND20-R)
- ORING NETWORKING Slim Type 8 x 10/100/1000TX (RJ-45) PoE+, IGPS-1080-24V (IGPS-1080-24V)
- VIDEO MOUNT PRODUCTS 37" - 90" Flat Panel Ceiling Mount (PDS-LCB)
- TRANSCENDENT Junction Box, Fits Dome, Turret Cameras (VT-TJB01)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACCESSORIES HDMI Cable, 6 Feet 1080P&4K (HDMI-C06)
- Acti Closed Circuit TV Systems & Accessories