Shop All Closed Circuit TV System Accessories
Acti
Flush Mount, Gray, 7-3/4" D, Plastic
Mfr # PMAX-1011
Zoro # G5079107
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras
- Color Gray
- Material Iron, Plastic
- Overall Height 2 7/8 in
- Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PMAX-1011
- Zoro # G5079107
- UPC # 888034003415
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 2 7/8 in |
Width | 7 3/4 in |
Depth | 7 3/4 in |
Length | 7 3/4 in |
Height | 2 53/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 7 3/4 in |
Overall Depth | 7 3/4 in |
Description
Flush Mount, Overall Height 2 7/8 in, Compatible Surveillance Equipment IP Camera, Overall Depth 7 3/4 in, Compatible with Manufacturer Model Number B511, Overall Width 7 3/4 in, Mounting Location Wall, Includes Screws, Color Gray, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Manufacturers Warranty Length 1 yr, Material Iron, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Safe Fit Univ 9-11in Tablet Case BK (THZ785GL)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Battery Center BC670 - 4 Pack (ML7-6MP44160221)
- ILC Replacement for Lezyne Lir1620 (LIR1620 LEZYNE)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Neptune NT-6120 (MAX3943046)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- Acti Closed Circuit TV Systems & Accessories