Shop All Closed Circuit TV System Accessories
Acti
Flush Mount Adapter, Metal, Dome Cameras
Mfr # PMAX-1015
Zoro # G2019775
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras
- Color Gray
- Material Metal
- Overall Height 3 3/8 in
- Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PMAX-1015
- Zoro # G2019775
- UPC # 888034004924
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 3 3/8 in |
Width | 7 3/4 in |
Height | 3 25/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 7 3/4 in |
Details
Item | Flush Mount Adapter |
Fits | Dome Cameras |
Color | Gray |
Material | Metal |
Mounting | Ceiling |
For Use With | Mfr. No. E89 |
Function | Camera Mounting |
Characteristics | Flush Mount Adapter |
Weight | 0.83 lb |
Compatible Camera Design | Dome |
Compatible Surveillance Equipment | IP Camera |
Compatible with Manufacturer Model Number | E89 |
Indoor/Outdoor Usage | Outdoor |
Compatible Manufacturer Part Number | E89 |
Compatible Manufacturer Model Number | E89 |
For Use with Mfr. Model Number | E89 |
For Use With Mfr. Model Number | E89 |
Description
Flush Mount Adapter, Overall Height 3 3/8 in, Compatible Surveillance Equipment IP Camera, Compatible with Manufacturer Model Number E89, Overall Width 7 3/4 in, Mounting Location Ceiling, Color Gray, Compatible Camera Design Dome, Indoor/Outdoor Usage Outdoor, Manufacturers Warranty Length 1 yr, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 256Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS256GSSD420I)
- CHIEF MANUFACTURING Thinstall In-Wall Box-Large;Ts525/Ts32 (TA500)
- MIGHTY MAX BATTERY 12V 6AH GEL Battery for Yamaha 90 YFM90R Raptor 2013 (YTZ7SGEL142)
- MOBILESPEC Headsets, 108 min. Talk Time, Wireless (MBS11181)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- SPECO TECHNOLOGIES Power Supply, 2-57/64 in. H, 24VAC (PSW3)
- Acti Closed Circuit TV System Accessories