Shop All Closed Circuit TV System Accessories
Acti
Flush Mount Adapter, 4-5/32 in. H, Ceiling
Mfr # PMAX-1010
Zoro # G2019818
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras
- Color Gray
- Material Iron, Plastic
- Overall Height 4 1/8 in
- Width 8 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PMAX-1010
- Zoro # G2019818
- UPC # 888034000964
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 4 1/8 in |
Width | 8 43/64 in |
Height | 4 5/32 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 8 5/8 in |
Details
Item | Flush Mount Adapter |
Fits | Dome Cameras |
Color | Gray |
Material | Iron, Plastic |
Mounting | Ceiling |
For Use With | Dome Cameras |
Characteristics | Flush Mount Adapter |
Function | Camera Mounting |
Weight | 0.79 lb |
Compatible Surveillance Equipment | IP Camera |
Compatible Camera Design | Dome |
Indoor/Outdoor Usage | Indoor |
Description
Flush Mount Adapter, Overall Height 4 1/8 in, Compatible Surveillance Equipment IP Camera, Overall Width 8 5/8 in, Mounting Location Ceiling, Color Gray, Compatible Camera Design Dome, Indoor/Outdoor Usage Indoor, Manufacturers Warranty Length 1 yr, Material Iron, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY MOTE Universal TV Remote Black (DT-RO8BC)
- BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc55 (RBC55-SLA55-BTI)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41441-0000000)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 7ft- White (100357WT)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Video Encoder, 1 CH, Metal (V21)
- SPECO TECHNOLOGIES CCTV Housing, Metal, Ivory, 4-1/2 in. H (VCH401HBMT)
- Acti Closed Circuit TV System Accessories