Shop All Closed Circuit TV System Accessories
Acti
Flush Mount Adapter, 2-7/8 in. H, Ceiling
Mfr # PMAX-1009
Zoro # G2019827
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras
- Color Gray
- Material Aluminum, Plastic
- Overall Height 2 7/8 in
- Width 7 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PMAX-1009
- Zoro # G2019827
- UPC # 888034000391
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 2 7/8 in |
Width | 7 49/64 in |
Height | 2 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 7 3/4 in |
Details
Item | Flush Mount Adapter |
Fits | Dome Cameras |
Color | Gray |
Material | Aluminum, Plastic |
Mounting | Ceiling |
Function | Camera Mounting |
For Use With | B55, B56, I51, KCM-3911, Mfr. No. B54 |
Characteristics | Flush Mount Adapter |
Compatible Surveillance Equipment | IP Camera |
Compatible Camera Design | Dome |
Compatible with Manufacturer Model Number | B54, B55, B56, I51, KCM-3911 |
Indoor/Outdoor Usage | Indoor |
Compatible Manufacturer Part Number | B54, B55, B56, I51, KCM-3911 |
Compatible Manufacturer Model Number | B54, B55, B56, I51, KCM-3911 |
For Use with Mfr. Model Number | B54, B55, B56, I51, KCM-3911 |
For Use With Mfr. Model Number | B54, B55, B56, I51, KCM-3911 |
Description
Flush Mount Adapter, Overall Height 2 7/8 in, Compatible Surveillance Equipment IP Camera, Compatible with Manufacturer Model Number B54, B55, B56, I51, KCM-3911, Overall Width 7 3/4 in, Mounting Location Ceiling, Color Gray, Compatible Camera Design Dome, Indoor/Outdoor Usage Indoor, Manufacturers Warranty Length 1 yr, Material Aluminum, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CP5.30.07)
- EDWARDS SIGNALING Battery, Sealed lead acid, 12V, 26Ah, Spade (12V24A)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces UltraTech SLA Alarm Battery UT1240 ISO9002 (ML5-1265)
- DURACELL Coppertop AA Batteries W/ Duralock Power Preserve (MN1500 / 4133351548)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- ACTI IR Illuminator, 394ft. Indoor Range, Black (PLED-0200)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACCESSORIES 12V DC, 4CH 5 Amp Power Box, PTC Fuse (CP1204-5A)
- Acti Closed Circuit TV System Accessories