Shop All Closed Circuit TV System Accessories
Acti
Extension Tube, 21-19/64 in. H, Thread
Mfr # PMAX-0104
Zoro # G2020159
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras
- Color Gray
- Material Aluminum
- Overall Height 21 1/4 in
- Width 2 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PMAX-0104
- Zoro # G2020159
- UPC # 888034000155
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 21 1/4 in |
Width | 2 3/64 in |
Height | 21 19/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 2 in |
Details
Item | Extension Tube |
Fits | Dome Cameras |
Color | Gray |
Material | Aluminum |
Mounting | Thread |
Characteristics | Extension Tube |
Function | Camera Mounting |
For Use With | Dome Cameras |
Weight | 1.44 lb |
Compatible Surveillance Equipment | IP Camera |
Compatible Camera Design | Dome |
Indoor/Outdoor Usage | Indoor |
Description
Extension Tube, Overall Height 21 1/4 in, Compatible Surveillance Equipment IP Camera, Overall Width 2 in, Mounting Location Ceiling, Color Gray, Compatible Camera Design Dome, Indoor/Outdoor Usage Indoor, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS PALM SCOPE (GNPCS55)
- SANOXY 3 Fans USB Cooler Cooling Pad Stand LED Light For Laptop PC Notebook (LT-COOL-CLR)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 18Ah, AGM (47040)
- MIGHTY MAX BATTERY 12V 9Ah SLA Compatible Battery for APC BackUPS Pro 1300/1500 - 2 Pack (ML9-12MP25112474410)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- VERACITY Outreach Max G Poe-Powered Poe Extender (100M/Unit) (VOR-ORM-G)
- Acti Closed Circuit TV System Accessories