Shop All Closed Circuit TV System Accessories
Acti
Corporate License, For VMS SW
Mfr # Camera Device Pack for NVR3 Corporate
Zoro # G2020299
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VMS Software
- Standards ONVIF
- License Type Video Devices License
- Operating System Windows 10, Windows 7, Windows 8.1, Windows 2008, Windows 2012, Windows 2016, Windows Server 2019
- Compatible Surveillance Equipment ACTi Cameras; Central Management System; Encoders; Intelligent Video Surveillance Software; TV Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # Camera Device Pack for NVR3 Corporate
- Zoro # G2020299
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Details
Item | Corporate License |
For Use With | VMS Software |
Standards | ONVIF |
License Type | Video Devices License |
Operating System | Windows 10, Windows 7, Windows 8.1, Windows 2008, Windows 2012, Windows 2016, Windows Server 2019 |
Compatible Surveillance Equipment | ACTi Cameras; Central Management System; Encoders; Intelligent Video Surveillance Software; TV Wall |
Description
Corporate License, Compatible Surveillance Equipment ACTi Cameras; Central Management System; Encoders; Intelligent Video Surveillance Software; TV Wall, Features Digital Zoom, Event Notification, Event Response, Event Snapshot, Event Trigger, Exports to RAW and AVI, MP4, EXE, GPU Formats, Fisheye Dewarping, Mobile Client Compatible, Multi-Language, USB Joystick Support, Web Client Compatible, License Type Video Devices License
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE High Speed HDMI Cable, 35 ft.Generic (15645)
- MIGHTY MAX BATTERY 6V 7AH Replacement Battery for 7.2AH CF6V7 PE6V7.2F1 SLA0925 CA160 - 9PK (MAX3982079)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor e225 / e300 With 12V Solar Panel (MAX3466904)
- MIGHTY MAX BATTERY 12 Volt 75 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML75-12INT)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI Video Encoder, 1 CH, Metal (V21)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- VADDIO Off-Set Drop Down Mount For Oe (535-2000-294)
- Acti Closed Circuit TV System Accessories