Shop All Closed Circuit TV System Accessories
Acti
Camera Installation Kit, Black, Color LCD
Mfr # PMON-2000
Zoro # G5079411
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits IP Cameras and Accessories
- Color Black
- Camera Inputs 1
- Overall Height 3 7/8 in
- Power Supply 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PMON-2000
- Zoro # G5079411
- UPC # 779184351719
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 3 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 6 3/4 in |
Overall Depth | 1 1/2 in |
Details
Item | Camera Installation Kit |
Fits | IP Cameras and Accessories |
Color | Black |
Camera Inputs | 1 |
Power Supply | 12V DC |
Function | Allows to Adjust The Viewing Angle and Focus Of The Camera In Real Time |
Voltage | 12V |
Display Type | Color LCD |
Characteristics | Built-In Micro SD/SDHC Memory Card Slot |
For Use With | Analog Cameras, IP Cameras |
Interface | 10/100 Base-TX Ethernet |
Power Source | PoE |
Accessory Type | Camera Installation Kit |
Compatible Surveillance Equipment | Digital CCTV Cameras |
Maximum Input Voltage | 12V DC |
Product Type | Camera Installation Kit |
Description
Camera Installation Kit, Product Type Camera Installation Kit, Compatible Surveillance Equipment Digital CCTV Cameras, Color Black, Manufacturers Warranty Length 1 yr, Maximum Input Voltage 12V DC, Overall Depth 1 1/2 in, Overall Height 3 7/8 in, Overall Width 6 3/4 in, Power Source PoE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12V, 2.9Ah, AGM (47036)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Green (23GLYSL)
- BATTERY CLERK AJC® Panasonic 12V 26Ah 12V 26Ah Sealed Lead Acid Battery (AJC-D26S-C-0-157058)
- ITT CANNON DSUB 25M SOD G50 TIN (DB25PA190K87)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- ACTI Video Encoder, 1 CH, Metal (V21)
- TRIPLETT Video Balun, 5MP, BNC Interface, Black (HDB-VSTPT2)
- Acti Closed Circuit TV Systems & Accessories