Shop All Closed Circuit TV System Accessories
Acti
Camera Demo Kit, White, Desk Mount, 22" W
Mfr # PCDK-0001
Zoro # G5079448
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 1
- Fits IP Cameras and Accessories
- Color White
- Material Aluminum, Plastic
- Overall Height 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PCDK-0001
- Zoro # G5079448
- UPC # 888034001725
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 14 1/4 in |
Width | 22 in |
Depth | 9 7/64 in |
Height | 14 13/64 in |
Length | 22 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 22 in |
Overall Depth | 1/2 in |
Description
Camera Demo Kit, Product Type Camera Demo Kit, Compatible Surveillance Equipment Dome Cameras, Color White, Manufacturers Warranty Length 1 yr, Material Aluminum, Plastic, Maximum Input Voltage 100/240V AC, Overall Depth 1/2 in, Overall Height 14 1/4 in, Overall Width 22 in, Power Source Power Supply, Standards CE, FCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS PopGrip, Vintage American Flag (801697)
- AIPHONE Power Supply, For Aiphone Intercom Syste (SKK-620C)
- PROCOMM Procomm 12DMFPL 12 in. RG59 PL259 Double Female Motorola Adapter (12DMFPL)
- ILC Replacement For CSB GP12120 (GP12120)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACCESSORIES 12V DC, 2A Adapter, UL (CP2000-H)
- Acti Closed Circuit TV Systems & Accessories