Shop All Closed Circuit TV System Accessories
Acti
Back Cover, For Mfr. No E44/E46/E44A/E46A
Mfr # R706-00003
Zoro # G5078431
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits IP Cameras and Accessories
- Color Silver
- Mounting Surface
- For Use With Bullet Cameras
- Includes Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # R706-00003
- Zoro # G5078431
- UPC # 024937511798
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Back Cover |
Fits | IP Cameras and Accessories |
Color | Silver |
Mounting | Surface |
For Use With | Bullet Cameras |
Includes | Network Cable |
Function | Replaces Cover of Cameras |
Accessory Type | Back Cover |
Compatible Surveillance Equipment | IP Camera |
Compatible with Manufacturer Model Number | E44-E46, E44A-E46A |
Product Type | Back Cover |
Compatible Manufacturer Part Number | E44-E46, E44A-E46A |
Compatible Manufacturer Model Number | E44-E46, E44A-E46A |
For Use with Mfr. Model Number | E44-E46, E44A-E46A |
For Use With Mfr. Model Number | E44-E46, E44A-E46A |
Description
Back Cover, Product Type Back Cover, Compatible Surveillance Equipment IP Camera, Compatible with Manufacturer Model Number E44-E46, E44A-E46A, Includes Network Cable, Color Silver, For Use With Bullet Cameras, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANUS PREMIUM XL TILTING MOUNT 40IN- (VXT7-B2)
- LUTRON Cable Jack, Single, Gray (CA-CJ-GR)
- ULTRALAST 2,600 mAh 18650 Retail Blister-Carded Batteries (Single Pack) (UL1865-26-1P)
- ILC Replacement for Mitsubishi Mr-j2 (MR-J2 MITSUBISHI)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI Video Encoder, 1 CH, Metal (V21)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- LINEAR One-Channel Receiver, 315 MHz (DXR-701)
- Acti Closed Circuit TV Systems & Accessories