Shop All Eye Nuts
Actek
Eye Nut, #11-47 Thread Size, Black Oxide
Mfr # 48586
Zoro # G007881470
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #11-47
- Finish Black Oxide
- Working Load Limit 15,000 lb
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31C100KCS)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (U67021.025.0050)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37420.037.0001)
- FOREVERBOLT Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/16 in Ht (FBHEXN1213P25)
- ACTEK 2 500 Lbs Eye Nut W 12 Coil Bolt 126 E212, 48560 (48560)
- ACTEK 10 000 Lbs Eye Nutunc Bolt 18 E312 L, 48565 (48565)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-5)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-5-316SS)
- ZORO SELECT Round Eye Nut, M10 Thread Size, 45 mm Thread Lg, Steel, Black Oxide, 25 PK (M16100.100.0001)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-10)
- ANVIL Eye Nut, 3/4" Thread Size, 11/16 in Thread Lg, Steel, Galvanized (0500373154)
- Actek Eye Nuts