Shop All Eye Bolts
Actek
Eye Bolt With Shoulder, M14-2.00, 1-5/8 in Shank, 1-9/32 in ID, Steel
Mfr # 41306
Zoro # G007987639
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M14-2.00
- Shank Length 1-5/8 in
- Eye Inside Diameter 1-9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M14-2.00 |
Shank Length | 1-5/8 in |
Eye Inside Diameter | 1-9/32 in |
Eye Outside Diameter | 2-9/32 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Steel |
Working Load Limit | 1,600 kg |
Description
Actek M14X20 Shoulder Eyebolt Shank Length 41306
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Clevis Pin 1/2" W/Handle/Clip (45805)
- ZORO SELECT Cap Nut, 1/4", Steel, Zinc Plated, 0.205 in H, 100 PK (228911004)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2 in L (A0020240200)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 19/32L, w/2 Rings (WWG-HLPGRR-036)
- ACTEK Eye Bolt M16-2.00, 1-3/4 in Shank, 1-3/8 in ID, Steel (41308)
- ACTEK Eye Bolt 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel (41415)
- ACTEK Eye Bolt 3/4", 3-1/2 in Shank, 1-1/2 in ID, Alloy Steel (48672)
- ACTEK Eye Bolt M12-1.75, 1-1/2 in Shank, 1-3/16 in ID, Steel (41304)
- ACTEK Eye Bolt #1, 3-1/2 in Shank, 2 in ID, Alloy Steel (48674)
- ACTEK Eye Bolt M10-1.50, 1-3/8 in Shank, 1-3/32 in ID, Steel (41302)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2001-SS)
- Actek Eye Bolts