Shop All Eye Bolts
Actek
Eye Bolt With Shoulder, 2-1/2"-4, 5 in Shank, 4 in ID, Steel
Mfr # 41434
Zoro # G607879037
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 2-1/2"-4
- Shank Length 5 in
- Eye Inside Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 2-1/2"-4 |
Shank Length | 5 in |
Eye Inside Diameter | 4 in |
Eye Outside Diameter | 8-9/16 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Working Load Limit | 56,000 lb |
Description
Actek 2124 Shoulder Eye Bolt Shank Length 5 41434
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 4" Zinc Plated Steel Cotter Pins 5PK (930271)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Brass Plain Finish (Z9207BR)
- ZORO SELECT #8-32 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0037)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 20 PK (34245)
- ACTEK Eye Bolt M16-2.00, 1-3/4 in Shank, 1-3/8 in ID, Steel (41308)
- ACTEK Eye Bolt #1, 3-1/2 in Shank, 2 in ID, Alloy Steel (48674)
- ACTEK Eye Bolt 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel (41415)
- ACTEK 11435 Coil Super Eyebolt, 48680 (48680)
- ACTEK Eye Bolt 3/4", 3-1/2 in Shank, 1-1/2 in ID, Alloy Steel (48672)
- ACTEK Eye Bolt M10-1.50, 1-3/8 in Shank, 1-3/32 in ID, Steel (41302)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2001-SS)
- Actek Eye Bolts