Shop All Eye Bolts
Actek
Eye Bolt With Shoulder, 1-3/8"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel
Mfr # 41425
Zoro # G007862998
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 3-1/2 in
- Eye Inside Diameter 2-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1-3/8"-6 |
Shank Length | 3-1/2 in |
Eye Inside Diameter | 2-1/2 in |
Eye Outside Diameter | 5-3/16 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Working Load Limit | 15,000 lb |
Description
Actek 138 Shoulder Eyebolt Shank Length 41425
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Hex Head Set Screw, 3/16 in H, 1/8 in Dia, Chrome, 10 PK (0181-011-001)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/8" Steel, Plain Finish, 25 PK (08492)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Hot Dipped Galvanized Finish, 15 PK (08501)
- MIDWEST FASTENER #0-80 x 1/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930461)
- ACTEK 11435 Coil Super Eyebolt, 48680 (48680)
- ACTEK Eye Bolt M16-2.00, 1-3/4 in Shank, 1-3/8 in ID, Steel (41308)
- ACTEK Eye Bolt 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel (41415)
- ACTEK Eye Bolt 3/4", 3-1/2 in Shank, 1-1/2 in ID, Alloy Steel (48672)
- ACTEK Eye Bolt M12-1.75, 1-1/2 in Shank, 1-3/16 in ID, Steel (41304)
- ACTEK Eye Bolt M10-1.50, 1-3/8 in Shank, 1-3/32 in ID, Steel (41302)
- HAMPTON 3/8 in. X 4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-449)
- Actek Eye Bolts