Actek

Eye Bolt M8-1.25, 1-1/4 in Shank, 1 in ID, Steel


product price: $24.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • System of Measurement Metric
  • Thread Size M8-1.25
  • Shank Length 1-1/4 in
  • Eye Inside Diameter 1 in
  • Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M8-1.25
Shank Length 1-1/4 in
Eye Inside Diameter 1 in
Eye Outside Diameter 1-21/32 in

Details

Item Eye Bolt
System of Measurement Metric
Material Steel
Working Load Limit 500 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.