Actek

Eye Bolt M27-3.00, 2-3/4 in Shank, 2 in ID, Steel


product price: $87.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Metric
  • Thread Size M27-3.00
  • Shank Length 2-3/4 in
  • Eye Inside Diameter 2 in
  • Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M27-3.00
Shank Length 2-3/4 in
Eye Inside Diameter 2 in
Eye Outside Diameter 4 in

Details

Item Eye Bolt
System of Measurement Metric
Material Steel
Working Load Limit 5,200 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.