Shop All Eye Bolts
Actek
Eye Bolt M22-2.50, 2-1/4 in Shank, 1-11/16 in ID, Steel
Mfr # 41314
Zoro # G807862983
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M22-2.50
- Shank Length 2-1/4 in
- Eye Inside Diameter 1-11/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M22-2.50 |
Shank Length | 2-1/4 in |
Eye Inside Diameter | 1-11/16 in |
Eye Outside Diameter | 3-1/4 in |
Shank Diameter | 1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Working Load Limit | 2,860 kg |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG350812081212)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.200.1000)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/2 L, PK5 (WWG-CLPS-168)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1614)
- ACTEK 11435 Coil Super Eyebolt, 48680 (48680)
- ACTEK Eye Bolt M16-2.00, 1-3/4 in Shank, 1-3/8 in ID, Steel (41308)
- ACTEK Eye Bolt With Shoulder, M14-2.00, 1-5/8 in Shank, 1-9/32 in ID, Steel (41306)
- ACTEK Eye Bolt M12-1.75, 1-1/2 in Shank, 1-3/16 in ID, Steel (41304)
- ACTEK Eye Bolt #1, 3-1/2 in Shank, 2 in ID, Alloy Steel (48674)
- ACTEK Eye Bolt 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel (41415)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-4-SS)
- Actek Eye Bolts