Shop All Eye Bolts
Actek
Eye Bolt 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel
Mfr # 41413
Zoro # G807862969
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Shank Length 1-3/4 in
- Eye Inside Diameter 1-3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-11 |
Shank Length | 1-3/4 in |
Eye Inside Diameter | 1-3/8 in |
Eye Outside Diameter | 2-1/2 in |
Shank Diameter | 5/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Working Load Limit | 4,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4" L, 410 Stainless Steel 50 PK (50779)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS632)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.056.0700)
- G.L. HUYETT Lock Nut, M6-1.00, Wax Finish (EFUR-D98580-M61-81)
- ACTEK Eye Bolt With Shoulder, M14-2.00, 1-5/8 in Shank, 1-9/32 in ID, Steel (41306)
- ACTEK Eye Bolt 3/4", 3-1/2 in Shank, 1-1/2 in ID, Alloy Steel (48672)
- ACTEK Eye Bolt M16-2.00, 1-3/4 in Shank, 1-3/8 in ID, Steel (41308)
- ACTEK 11435 Coil Super Eyebolt, 48680 (48680)
- ACTEK Eye Bolt M12-1.75, 1-1/2 in Shank, 1-3/16 in ID, Steel (41304)
- ACTEK Eye Bolt 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel (41415)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-317)
- Actek Eye Bolts