Shop All Eye Bolts
Actek
Eye Bolt 3/4", 3-1/2 in Shank, 1-1/2 in ID, Alloy Steel
Mfr # 48672
Zoro # G807862815
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 3-1/2 in
- Eye Inside Diameter 1-1/2 in
- Material Alloy Steel
- Thread Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/4" |
Shank Length | 3-1/2 in |
Eye Inside Diameter | 1-1/2 in |
Thread Length | 3-1/2" |
Shank Diameter | 5/16 in |
Eye Outside Diameter | 2-7/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Alloy Steel |
Working Load Limit | 5,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bilateral Key Stock, 12 in L, 5/16 in W, 5/16 in H, Brass (WWG060312031212)
- MIDWEST FASTENER L-Hook, 3/4"-10, 10" L, Steel Hot Dipped Galvanized, 10 PK (09897)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/4 in Shaft Dia, 25 PK (SH-125ST ZD)
- MIDWEST FASTENER Lag Screw, 3/4 in, 12 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (01367)
- ACTEK Eye Bolt #1, 3-1/2 in Shank, 2 in ID, Alloy Steel (48674)
- ACTEK Eye Bolt With Shoulder, M14-2.00, 1-5/8 in Shank, 1-9/32 in ID, Steel (41306)
- ACTEK Eye Bolt M16-2.00, 1-3/4 in Shank, 1-3/8 in ID, Steel (41308)
- ACTEK Eye Bolt M10-1.50, 1-3/8 in Shank, 1-3/32 in ID, Steel (41302)
- ACTEK Eye Bolt M12-1.75, 1-1/2 in Shank, 1-3/16 in ID, Steel (41304)
- ACTEK Eye Bolt 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel (41415)
- NATIONAL HARDWARE SCREW EYE SS #0 2-7/8"" (N220-442)
- Actek Eye Bolts