Actek

Eye Bolt 1-1/2", 1-1/2 in Shank, 5 in ID, Alloy Steel


product price: $308.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Thread Size 1-1/2"
  • Shank Length 1-1/2 in
  • Eye Inside Diameter 5 in
  • Material Alloy Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 1-1/2"
Shank Length 1-1/2 in
Eye Inside Diameter 5 in

Details

Item Eye Bolt
System of Measurement Inch
Material Alloy Steel
Working Load Limit 10,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.