Shop All Electromagnetic & Electromechanical Locks
Acsi
Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, 24VAC/DC, 2-3/4-in Bac
Mfr # ACND80PDEU RHO 626 24V
Zoro # G009954875
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VAC/DC
- Width 8.25 in
- Depth 4.75 in
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acsi
- MFR # ACND80PDEU RHO 626 24V
- Zoro # G009954875
- UPC # 197163142460
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 8.25 in |
Depth | 4.75 in |
Length | 9.5 in |
Body Size Thickness | 1-3/4 in to 2 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Chrome |
Input Voltage | 24VAC/DC |
Features | Storeroom Lever |
Material | Brass or Bronze |
For Use With | ACSI Electrified Schlage Cylindrical Locks |
Description
Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, 24VAC/DC, 2-3/4-in Backset, Rhodes Lever, 3-7/16-in Diameter Rose, C Keyway Key in Lever Cylinder, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap Bolt, Interlocking, Steel, 4 In (1RCC2)
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in., Vinyl, Black in Color, 1710 ft. (1 Roll) (MP7569)
- RICHELIEU HARDWARE 6 5/16-inch (160 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull (BP7348160CHBRZ)
- HICKORY HARDWARE Hinge Single Demountable, 2PK (P5313-BI)
- ACSI Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, Request to Exit Switch (ACND80PDEU SPA 626 24V RX)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M490 Series (M492P)
- SDC Mag Lock, Cabinet Lock, US28, Locked Status, 12/24 VDC, 300lb (E300)
- COMMAND ACCESS S Grd1 24V Fail Secure Cylindrical Storeroom Clutching Lock L6 Lever Satin Chrome (CAT-CL180-EU-L6-24V-626-SC)
- ALARM CONTROLS Bracket, 9-7/8in. L x 1/2in. W, Alum (AM3300)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU RHO 619)
- Acsi Electromagnetic Locking Systems