Shop All Electromagnetic & Electromechanical Locks
Acsi
Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, 24VAC/DC, 2-3/4-in Bac
Mfr # ACND80LDEU RHO 626 24V
Zoro # G909954838
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VAC/DC
- Width 8.25 in
- Depth 4.75 in
- Features Storeroom Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acsi
- MFR # ACND80LDEU RHO 626 24V
- Zoro # G909954838
- UPC # 197163142477
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 8.25 in |
Depth | 4.75 in |
Body Size Thickness | 1-3/4 in to 2 in |
Length | 9.5 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Chrome |
Input Voltage | 24VAC/DC |
Features | Storeroom Lever |
Material | Brass or Bronze |
For Use With | ACSI Electrified Schlage Cylindrical Locks |
Description
Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, 24VAC/DC, 2-3/4-in Backset, Rhodes Lever, 3-7/16-in Diameter Rose, Less Cylinder, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Nylon Door Guide for 3/4" Sliding Doors (B62-1093)
- OEM REF: 2012-2016 Toyota Camry Prius C / 4-Button Remote Head Key / PN: 89070-06420 / HYQ12BDM (RHK-TOY060)
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2468pri8730LH154916)
- ACSI Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, Request to Exit Switch (ACND80PDEU SPA 626 24V RX)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- COMMAND ACCESS S Grd1 24V Fail Secure Cylindrical Storeroom Clutching Lock L6 Lever Satin Chrome (CAT-CL180-EU-L6-24V-626-SC)
- SDC 1562 X ITCM 1224 SHEAR LOCK (SDC-1562ITCM)
- SCHLAGE Electric Cylindrical Lock, ND96PDEU RHO 626 (ND96PDEU RHO 626)
- DEGUARD 1.200 lbs Single Door MagLock (UL Listed) (DMGL-1200)
- Acsi Electromagnetic & Electromechanical Locks