Shop All Electromagnetic & Electromechanical Locks
Acsi
1550K-MD Motorized Latch Retraction/Dogging Kits
Mfr # 1550K-MDF
Zoro # G110046803
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Latch Retraction Kit
- For Use With 1550K-MD Motorized Latch Retraction/Dogging Kits
- Application Latch Retraction Kit
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acsi
- MFR # 1550K-MDF
- Zoro # G110046803
- UPC # 197163221042
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Includes | Latch Retraction Kit |
For Use With | 1550K-MD Motorized Latch Retraction/Dogging Kits |
Application | Latch Retraction Kit |
Color | Grey |
Description
Motorized Latch Retraction/Dogging Kits for Falcon 24, 25 Series Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C06000453500S (C06000453500S)
- CEILUME Westminster 2ft x 2ft White Ceiling Tile (V1-WEST-22WTO)
- AMEROCK Allison Value Series Cabinet Knob, 1116 in Projection, Zinc, Polished Chrome (BP5301226)
- RAYMOND ISO D Die Spring, USD, 31.75mmx203mm (307632D)
- ACSI Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, Request to Exit Switch (ACND80PDEU SPA 626 24V RX)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W501PD D 626)
- DORTRONICS Lock, 12/24VAC/DC, 1200 lb. Holding Force (1110xD)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- LOCKNETICS Maglock 600Lb Holding Force, Door Status (MG600DT)
- SDC Cabinet Lock, Cabinet Lock (290)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU RHO 613 RX)
- Acsi Electromagnetic & Electromechanical Locks