Shop All Electromagnetic & Electromechanical Locks
Acsi
1550K-MD Motorized Latch Retraction/Dogging Kits
Mfr # 1550K-MDC
Zoro # G810046981
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Latch Retraction Kit
- For Use With 1550K-MD Motorized Latch Retraction/Dogging Kits
- Application Latch Retraction Kit
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acsi
- MFR # 1550K-MDC
- Zoro # G810046981
- UPC # 197163009091
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Includes | Latch Retraction Kit |
For Use With | 1550K-MD Motorized Latch Retraction/Dogging Kits |
Application | Latch Retraction Kit |
Color | Grey |
Description
Motorized Latch Retraction/Dogging Kits for Corbin Russwin ED4000, ED5000, Yale 7000 Series Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Duronodic Door Closer Drop Plate for the TC2200 / TC2201ADA / TC200 Series (DP-1214-DU)
- SPEC Compression Spring, Music Wire, PK10, C08500851000M (C08500851000M)
- STRYBUC 33in Inverted Tilt Balance (62-716-33D-34D)
- ZORO SELECT Garage Door Bottom, Replacement, L216 (29520101)
- ACSI Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, Request to Exit Switch (ACND80PDEU SPA 626 24V RX)
- SECO-LARM Electromagnetic Gate Lock with 1,200-lb (544kg) holding force. 12 or 24 VDC operation wit (SLM-E-942FC-1K3SQ)
- CAMDEN Camden Electrical Accessories (CX-12PLUS)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Cylindrical Lock (MD0032-ECB-CB-0)
- SECURITRON Electromagnetic Lock (MM15)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 1200lb (10MAGLOCK1UL)
- LOCKNETICS Maglock 1200Lb Holding Force, Door Status (MG1200DT)
- Acsi Electromagnetic & Electromechanical Locks