Shop All Wall Protection
Acrovyn
Wall Covering, 48" H, 120" L, 3/64" Thick
Mfr # WC40410NP934N
Zoro # G8448125
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 120 in
- Thickness 3/64 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # WC40410NP934N
- Zoro # G8448125
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 120 in |
Details
Item | Wall Covering |
Thickness | 3/64 in |
Color | Pearl |
Material | Acrovyn(R) |
Description
Wall Covering, Height 48 in, Length 120 in, Thickness 3/64 in, Color Pearl, Material Acrovyn(R)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP Silicone Plugs-0.344-0.187-0.625-DARK RED, 50PK (388644)
- RAYMOND Die Spring, Med Duty, 5/8x1In, PK10 (103304)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A36)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Bright Chrome (DSF600U26)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Pearl (VA2008F934N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M929N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M920N)
- ACROVYN Rubstrips, 12" H, 120" L, 13/32" Thick (RS40T1210314N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810102N)
- ACROVYN End Cap, 2" H, 1-1/32" L, 5/64" Thick (FR270SCAP949N)
- ZORO SELECT Corner Guard, Black, 2.5x48inBull Nose, FR (6YDC5)
- Acrovyn Wall Protection