Shop All Wall Protection
Acrovyn
Wall Covering, 48" H, 120" L, 3/64" Thick
Mfr # WC40410NP262N
Zoro # G8446515
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 120 in
- Thickness 3/64 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # WC40410NP262N
- Zoro # G8446515
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 120 in |
Details
Item | Wall Covering |
Thickness | 3/64 in |
Color | Driftwood |
Material | Acrovyn(R) |
Description
Wall Covering, Height 48 in, Length 120 in, Thickness 3/64 in, Color Driftwood, Material Acrovyn(R)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch, Heavy Duty Bright Chrome (RCA430U26)
- WRS 35" Spiral Tube Balance 5/8" Red Tip (01-20035R)
- PRIME-LINE 9/16 in. x 38 in. Spiral Tilt Balance, Red Tip Single Pack (FH 3820)
- ZORO SELECT Window Operator, Right Hand, 12" L (36-314)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP410N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP933N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP949N)
- ACROVYN Corner Guard, 48" H, 2" L, 5/64" Thick (SSM20CV4F314N)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP108N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810949N)
- PAWLING Wall Covering, 8 x 96 In, Eggshell, PK3 (CR-48-8-370)
- Acrovyn Wall Protection