Shop All Wall Protection
Acrovyn
Wall Covering, 48" H, 120" L, 1/16" Thick
Mfr # WC60410NP933N
Zoro # G8447118
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 120 in
- Thickness 1/16 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # WC60410NP933N
- Zoro # G8447118
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 120 in |
Details
Item | Wall Covering |
Thickness | 1/16 in |
Color | Mission White |
Material | Acrovyn(R) |
Description
Wall Covering, Height 48 in, Length 120 in, Thickness 1/16 in, Color Mission White, Material Acrovyn(R)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Magnet, 16 lb. Pull (3DXX8)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 11/16 in W (41/30 KA)
- ZORO SELECT Square Profile Viton O-Ring, Dash 006, PK50 (ZUSAVSQ70006)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KL 26D)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP108N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP934N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP103N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M253N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M314N)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3/4"W X 96"H (CGT-34-8-301)
- Acrovyn Wall Protection