Shop All Wall Protection
Acrovyn
Wall Covering, 48" H, 120" L, 1/16" Thick
Mfr # WC60410NP262N
Zoro # G8447382
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 120 in
- Thickness 1/16 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # WC60410NP262N
- Zoro # G8447382
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 120 in |
Details
Item | Wall Covering |
Thickness | 1/16 in |
Color | Driftwood |
Material | Acrovyn(R) |
Description
Wall Covering, Height 48 in, Length 120 in, Thickness 1/16 in, Color Driftwood, Material Acrovyn(R)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 58" Bottom Width x 61 1/4" Top Width x 5 1/2"H x 1/2"P Seville Crosshead (CRH05X58SE)
- BALDWIN ESTATE Entry Door Levers Oil Rubbed Bronze (5245.102.RENT)
- ELEMENTS BY HARDWARE RESOURCES 224 mm Center-to-Center Satin Nickel Square Stanton Cabinet Bar Pull (625-224SN)
- IVES Satin Brass Plate 840041234 (840041234)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M102N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Irish Cream (VA0348F997N)
- ACROVYN End Cap, White (SSM20CAP949N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP934N)
- ACROVYN Corner Guard, 3" W, 48" H, Mission White (SM20A4F933N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M934N)
- WALLPROTEX 3/4 In. x 8 Ft. Clear Nail On Corner Guard (834)
- Acrovyn Wall Protection