Shop All Wall Protection
Acrovyn
Wall Covering, 48" H, 120" L, 1/16" Thick
Mfr # WC60410NP1351N
Zoro # G8447635
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 120 in
- Thickness 1/16 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # WC60410NP1351N
- Zoro # G8447635
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 120 in |
Details
Item | Wall Covering |
Thickness | 1/16 in |
Color | Smokey Elm |
Material | Acrovyn(R) |
Description
Wall Covering, Height 48 in, Length 120 in, Thickness 1/16 in, Color Smokey Elm, Material Acrovyn(R)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS Narrow 18" Door Loop, Aluminum Finish (CAT-NDL-18D)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4FCR3)
- COMMAND Gen Purpose Hooks, Medium, 3 lb Cap, White, 20 Hooks, 24 Strips/Pack (17001-MPES)
- PRIME-LINE 1/4 in., Clear Acrylic Mirror Clip with Screw and Anchor 6 Pack (U 9003)
- ACROVYN Corner Guard, 3" W, 48" H, Ozark (SM20A4F314N)
- ACROVYN End Cap, White, 1-1/2" dia., 3" L Overall (4CCAP949N)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T6101351N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M933N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- ZORO SELECT Corner Guard Eggshell 2x48 Hardware FR (6YDE9)
- Acrovyn Molding & Millwork