Shop All Wall Protection
Acrovyn
Wall Covering, 48" H, 120" L, 1/16" Thick
Mfr # WC60410NP103N
Zoro # G8446628
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 120 in
- Thickness 1/16 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # WC60410NP103N
- Zoro # G8446628
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 120 in |
Details
Item | Wall Covering |
Thickness | 1/16 in |
Color | Beige |
Material | Acrovyn(R) |
Description
Wall Covering, Height 48 in, Length 120 in, Thickness 1/16 in, Color Beige, Material Acrovyn(R)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 15.8mm OD, PK100 (1RJF4)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-101-628/313)
- DELTANA Round Universal Floor Bumper 1-1/2" Satin Nickel (UFB4505U15)
- MNG 128mm Pull, Park Avenue, Satin Nickel (17728)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP108N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP934N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP933N)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125103N)
- ACROVYN End Cap, White (SSM20CAP949N)
- ACROVYN Corner Guard, Black, 3-15/16" L Overall (HC100C)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-370)
- Acrovyn Molding & Millwork