Shop All Molding and Trim
Acrovyn
Wainscot Trim, White
Mfr # WC40WT949N
Zoro # G8422408
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrovyn(R)
- Color White
- Accessory Type End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # WC40WT949N
- Zoro # G8422408
- Country of Origin United States
- Category Molding and Trim
Details
Material | Acrovyn(R) |
Item | End Cap |
Color | White |
Accessory Type | End Cap |
Description
End Cap, Color White, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 3/4" W x 3-15/16" H Mill Stainless Steel Weld-On Hinge (4PPT6)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NTS-2)
- SECURITRON Mag Lock, Fire Rated, US32D, 12/24 VDC, 600lb (M34R)
- NATIONAL GUARD Weatherstrip, Pile Insert, 7 ft. L (136P-84)
- ACROVYN Wainscot Trim, Mission White (WC40WT933N)
- ACROVYN Wainscot Trim, Cappuccino (WC40WT479N)
- ACROVYN Vertical Joint Trim, Eggshell (WC40VT100N)
- ACROVYN Vertical Joint Trim, Almond (WC40VT920N)
- ACROVYN Wainscot Trim, Almond (WC40WT920N)
- ACROVYN Wainscot Trim, Desert Sand (WC40WT102N)
- OSBORNE WOOD PRODUCTS 3 3/4 x 3 3/16 x 96 Classic Cabinet Crown Molding (For Insert) in Hard (74653.96HM)
- Acrovyn Molding and Trim