Shop All Molding and Trim
Acrovyn
Wainscot Trim, Desert Sand
Mfr # WC40WT102N
Zoro # G8446585
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrovyn(R)
- Color Desert Sand
- Accessory Type End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # WC40WT102N
- Zoro # G8446585
- Country of Origin United States
- Category Molding and Trim
Details
Material | Acrovyn(R) |
Item | End Cap |
Color | Desert Sand |
Accessory Type | End Cap |
Description
End Cap, Color Desert Sand, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Door Stop, Steel (4JG94)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK25 (1RGR8)
- STANLEY FM Continuous Hinge, Geared, 83 Inch, Aluminum (661HD 83" FM DOOR HINGE DB)
- LUCKY LINE LuckyLine: 1 SPLIT KEY RING NPS, PK 100 (LKL-76400)
- ACROVYN Wainscot Trim, Pearl (WC40WT934N)
- ACROVYN Vertical Joint Trim, Eggshell (WC40VT100N)
- ACROVYN Inside Corner Trim, White (WC40IS949N)
- ACROVYN Outside Corner Trim, White (WC40OS949N)
- ACROVYN Inside Corner Trim, Driftwood (WC40IS262N)
- ACROVYN Inside Corner Trim, Almond (WC40IS920N)
- EKENA MILLWORK WM176 - 1 5/8"H x 5/8"P x 96"L Brick Mould, PVC (WM176X96SWPV)
- Acrovyn Molding and Trim