Shop All Molding and Trim
Acrovyn
Vertical Joint Trim, Ozark
Mfr # WC40VT314N
Zoro # G8422277
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrovyn(R)
- Color Ozark
- Accessory Type Vertical Joint Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # WC40VT314N
- Zoro # G8422277
- Country of Origin United States
- Category Molding and Trim
Details
Material | Acrovyn(R) |
Item | Vertical Joint Trim |
Color | Ozark |
Accessory Type | Vertical Joint Trim |
Description
Vertical Joint Trim, Color Ozark, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 8" UL Rated Surface Bolt (1580626)
- ZORO SELECT 1 in W x 72 in H Aluminum Continuous Hinge (4PB38)
- DESIGN HARDWARE NRP-4.5X4.5 Ball Bearing Hinge Standard Weight Hinges, 10B Dark Bronze (DH-BB5-NRP-4.5X4.5-10B)
- RAYMOND Die Spring, Blue, Overall 4-15/16" L (ASL060125)
- ACROVYN Vertical Joint Trim, Cappuccino (WC40VT479N)
- ACROVYN Wainscot Trim, Almond (WC40WT920N)
- ACROVYN Vertical Joint Trim, Driftwood (WC40VT262N)
- ACROVYN Wainscot Trim, Driftwood (WC40WT262N)
- ACROVYN Outside Corner Trim, Driftwood (WC40OS262N)
- ACROVYN Inside Corner Trim, Irish Cream (WC40IS997N)
- FASADE Outside Corner Trim Brushed Nickel, PK5 (14729)
- Acrovyn Molding and Trim