Shop All Molding and Trim
Acrovyn
Vertical Joint Trim, Cappuccino
Mfr # WC40VT479N
Zoro # G8448064
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrovyn(R)
- Color Cappuccino
- Accessory Type Vertical Joint Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # WC40VT479N
- Zoro # G8448064
- Country of Origin United States
- Category Molding and Trim
Details
Material | Acrovyn(R) |
Item | Vertical Joint Trim |
Color | Cappuccino |
Accessory Type | Vertical Joint Trim |
Description
Vertical Joint Trim, Color Cappuccino, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Ball Chain, Silver, Steel (32100)
- MONROE PMP 1" W x 1-1/2" H Black Enamel Door and Butt Hinge (LPB100150)
- DELTANA Decorative Pocket Lock 6", Privacy Bright Brass (SDL60U3)
- BEST Deadbolt, Chrome, 2-3/8in.Backset (8T27KSTK626)
- ACROVYN Wainscot Trim, White (WC40WT949N)
- ACROVYN Wainscot Trim, Cappuccino (WC40WT479N)
- ACROVYN Wainscot Trim, Black (WC40WT108N)
- ACROVYN Inside Corner Trim, White (WC40IS949N)
- ACROVYN Outside Corner Trim, White (WC40OS949N)
- ACROVYN Wainscot Trim, Pearl (WC40WT934N)
- EKENA MILLWORK WM175 - 2"H x 1 1/16"D x 144"L Casing Flexible Moulding (CASFWM175X144)
- Acrovyn Molding and Trim