Shop All Wall Protection
Acrovyn
Rubstrips, 8" H, 120" L, 13/32" Thick
Mfr # RS40T810929N
Zoro # G8446235
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Length 120 in
- Thickness 13/32 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # RS40T810929N
- Zoro # G8446235
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 8 in |
Length | 120 in |
Details
Item | Rubstrips |
Thickness | 13/32 in |
Color | Oyster Gray |
Material | Acrovyn(R) |
Description
Rubstrips, Height 8 in, Length 120 in, Thickness 13/32 in, Color Oyster Gray, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, PK5 (1NCN6)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 109, PK25 (ZUSAH70LUB109)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- SCHLAGE Deadbolt 1 Cylinder Blk (B60N622K4)
- ACROVYN Corner Guard, 3" W, 48" H, Mission White (SM20A4F933N)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Black (VA2504F108N)
- ACROVYN Crash Rail, 2" H, 240" L, 5/64" Thick (FR270S253N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP100N)
- ACROVYN Corner Guard, 120" H, 2" L, 5/64" Thick (SSM20CV10F949N)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T610949N)
- MUTUAL INDUSTRIES Mutual Industries, 88039-0-0 Foundation A, 3.75 Inch Height, 8.25 Inch Width (88039-0-0)
- Acrovyn Wall Protection