Shop All Wall Protection
Acrovyn
Rubstrips, 8" H, 120" L, 13/32" Thick
Mfr # RS40T810108N
Zoro # G8448186
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Length 120 in
- Thickness 13/32 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # RS40T810108N
- Zoro # G8448186
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 8 in |
Length | 120 in |
Details
Item | Rubstrips |
Thickness | 13/32 in |
Color | Black |
Material | Acrovyn(R) |
Description
Rubstrips, Height 8 in, Length 120 in, Thickness 13/32 in, Color Black, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, Rect, Solid Brass, 7" X 1-7/8" X 3/8" Brushed Brass (FP7178U4)
- BALDWIN RESERVE Lever Lockset, Cylindrical, Half Dummy (HD.SQU.L.CSR.150)
- SANITUBE PTFE Clamp Gasket, 3/4 (GTCT-075)
- SARGENT 6-Pin Keyblank, RG Keyway, Embossed Logo Only, 50 Pack (6275RG (50PK))
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810102N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810949N)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Clear (LG1504F)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40920N)
- ACROVYN Corner Guard, Black, 2-15/16" L Overall (HC75C)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP262N)
- ACROVYN End Cap, Cappuccino (SSM20CAP479N)
- Acrovyn Molding & Millwork