Shop All Wall Protection
Acrovyn
Rubstrips, 6" H, 120" L, 39/64" Thick
Mfr # RS60T610934N
Zoro # G8446804
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 120 in
- Thickness 39/64 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # RS60T610934N
- Zoro # G8446804
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 120 in |
Details
Item | Rubstrips |
Thickness | 39/64 in |
Color | Pearl |
Material | Acrovyn(R) |
Description
Rubstrips, Height 6 in, Length 120 in, Thickness 39/64 in, Color Pearl, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (107 X 70C.32D316)
- WRIGHT Vk670 Keyed Univ. Aluminum Knoblatch (178822V1308)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-50/M)
- PRIME-LINE 1-1/4 in. Screen Door Spring Tension Roller, for Arcadia Doors (2 Pack) (B 736)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610949N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T6101351N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M253N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP934N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP103N)
- PRIME-LINE Corner Shield with Tape, 3/4 in. X 48 in. Single Pack (U 10081)
- Acrovyn Molding & Millwork