Shop All Wall Protection
Acrovyn
Rubstrips, 6" H, 120" L, 39/64" Thick
Mfr # RS60T6101351N
Zoro # G8446375
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 120 in
- Thickness 39/64 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # RS60T6101351N
- Zoro # G8446375
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 120 in |
Details
Item | Rubstrips |
Thickness | 39/64 in |
Color | Smokey Elm |
Material | Acrovyn(R) |
Description
Rubstrips, Height 6 in, Length 120 in, Thickness 39/64 in, Color Smokey Elm, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 2.200" Min. Inside Dia., PK2 (W2816030)
- KWIKSET Deadblt Sng Al Pb (99800-120)
- EKENA MILLWORK 3 1/2"W x 3 1/2"P x 11-1/4"H Inside Corner (MIC03X04BI)
- HY-KO Key Ring W/Light Led (KBO504)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610949N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610934N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP934N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M314N)
- ACROVYN End Cap, White (SM20CAP949N)
- WALLPROTEX 3/4 In. x 4 Ft. Clear Self-Adhesive Corner Guard (SS434)
- Acrovyn Wall Protection