Shop All Wall Protection
Acrovyn
Rubstrips, 6" H, 120" L, 13/32" Thick
Mfr # RS40T610949N
Zoro # G8447687
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 120 in
- Thickness 13/32 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # RS40T610949N
- Zoro # G8447687
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 120 in |
Details
Item | Rubstrips |
Thickness | 13/32 in |
Color | White |
Material | Acrovyn(R) |
Description
Rubstrips, Height 6 in, Length 120 in, Thickness 13/32 in, Color White, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Casement Latch Standard with 3 Strikes Oil Rubbed Bronze Finish (8703US10B)
- PAMEX Baron Knob with Round Rose Passage Lockset Grade 3 Matte Black Finish (FTF930)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Passage, Flat Black (DP-R01 FBL)
- BRADY Retractble Cble Lckout, 8 ft L, 6 Lcks Max (51442)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T6101351N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP262N)
- ACROVYN End Cap, White (SSM20CAP949N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Pearl (VA0348F934N)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Black (VA2004F108N)
- ACROVYN Corner Guard, 120" H, 3" L, 5/64" Thick (SM20CV10F934N)
- PAWLING Vinyl-4" Wing Corner Guard, 4'H, Safety Yellow, Heavy Duty Vinyl (CG-15-4-70)
- Acrovyn Molding & Millwork