Shop All Wall Protection
Acrovyn
Rubstrips, 16" H, 120" L, 13/32" Thick
Mfr # RS40T1610949N
Zoro # G8421568
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Length 120 in
- Thickness 13/32 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # RS40T1610949N
- Zoro # G8421568
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 16 in |
Length | 120 in |
Details
Item | Rubstrips |
Thickness | 13/32 in |
Color | White |
Material | Acrovyn(R) |
Description
Rubstrips, Height 16 in, Length 120 in, Thickness 13/32 in, Color White, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA26020072)
- PROSOURCE Foot Bolt 4In Steel Zinc Plate (33083ZCB-PS)
- ECLIPSE MAGNETICS Alnico Button Magnet E825, Pull Force:6.6lb, PK10 (E825)
- HICKORY HARDWARE Pull 3 Inch Center to Center (P3448-SN)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Black (VA2504F108N)
- ACROVYN Corner Guard, 120" H, 3" L, 5/64" Thick (SM20CV10F934N)
- ACROVYN End Cap, 5" H, 1-1/16" L, 5/64" Thick (SCR50MCAP929N)
- ACROVYN Corner Guard, 120" H, 2" L, 5/64" Thick (SSM20CV10F949N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Clear (LG1504F)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Pearl (VA2008F934N)
- Acrovyn Molding & Millwork