Shop All Molding and Trim
Acrovyn
Outside Corner Trim, Parchment
Mfr # WC40OS253N
Zoro # G8499015
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrovyn(R)
- Color Parchment
- Accessory Type End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # WC40OS253N
- Zoro # G8499015
- Country of Origin United States
- Category Molding and Trim
Details
Material | Acrovyn(R) |
Item | End Cap |
Color | Parchment |
Accessory Type | End Cap |
Description
End Cap, Color Parchment, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 21 in., White Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4776)
- CAMPBELL CHAIN & FITTINGS CABLE 1/4"" 7X19 GALV (7000827)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06700PG (LL1S12X06700PG)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- ACROVYN Wainscot Trim, Pearl (WC40WT934N)
- ACROVYN Wainscot Trim, Eggshell (WC40WT100N)
- ACROVYN Wainscot Trim, Driftwood (WC40WT262N)
- ACROVYN Wainscot Trim, White (WC40WT949N)
- ACROVYN Wainscot Trim, Mission White (WC40WT933N)
- ACROVYN Wainscot Trim, Black (WC40WT108N)
- RANDALL 2In. SEAM BINDER (6 FT W-68-U)
- Acrovyn Molding & Millwork