Shop All Molding and Trim
Acrovyn
Outside Corner Trim, Almond
Mfr # WC40OS920N
Zoro # G8502612
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrovyn(R)
- Color Almond
- Accessory Type End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # WC40OS920N
- Zoro # G8502612
- Country of Origin United States
- Category Molding and Trim
Details
Material | Acrovyn(R) |
Item | End Cap |
Color | Almond |
Accessory Type | End Cap |
Description
End Cap, Color Almond, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1RJD4)
- STRYBUC Balance Sash Stop (900-16788)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oil (ALX53B RHO 613)
- STERLING SEAL & SUPPLY 149 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.149X1000)
- ACROVYN Inside Corner Trim, Driftwood (WC40IS262N)
- ACROVYN Vertical Joint Trim, Ozark (WC40VT314N)
- ACROVYN Vertical Joint Trim, Black (WC40VT108N)
- ACROVYN Wainscot Trim, Ozark (WC40WT314N)
- ACROVYN Vertical Joint Trim, Driftwood (WC40VT262N)
- ACROVYN Vertical Joint Trim, Cappuccino (WC40VT479N)
- M-D M-D Seam Binder, Wide, Fluted, , 36"L, Silver, Screw Nails (78014)
- Acrovyn Molding and Trim