Shop All Molding and Trim
Acrovyn
Inside Corner Trim, Ozark
Mfr # WC40IS314N
Zoro # G8498972
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrovyn(R)
- Color Ozark
- Accessory Type Inside Corner Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # WC40IS314N
- Zoro # G8498972
- Country of Origin United States
- Category Molding and Trim
Details
Material | Acrovyn(R) |
Item | Inside Corner Trim |
Color | Ozark |
Accessory Type | Inside Corner Trim |
Description
Inside Corner Trim, Color Ozark, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 017 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL017X250)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1008ENPCSCS)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (SLP1-B3L)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-162)
- ACROVYN Wainscot Trim, Almond (WC40WT920N)
- ACROVYN Wainscot Trim, Ozark (WC40WT314N)
- ACROVYN Wainscot Trim, Desert Sand (WC40WT102N)
- ACROVYN Wainscot Trim, Black (WC40WT108N)
- ACROVYN Outside Corner Trim, Black (WC40OS108N)
- ACROVYN Inside Corner Trim, Driftwood (WC40IS262N)
- M-D Base Wall Vnyl Adh 2.5X20Ft Wh (65770)
- Acrovyn Molding & Millwork