Shop All Handrails
Acrovyn
Handrail, White, 1-1/2" dia.
Mfr # HRB20949N
Zoro # G8512473
product price: $643.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$643.99
Free 30-Day Returns
Key Features
- Color White
- Type Interior
- Ligature Resistant No
- Dia. 1 1/2 in
- Overall Height 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. | 1 1/2 in |
Overall Height | 5 5/8 in |
Overall Length | 240 in |
Details
Item | Handrail |
Color | White |
Type | Interior |
Ligature Resistant | No |
Description
Handrail, Interior, White, Dia. 1 1/2 in, Overall Length 240 in, Overall Height 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 36 x 25', Charcoal, One Roll (3021116)
- LAB LAB:.275 Bottom Pins (005) (L275-BP)
- ZORO SELECT Hasp, Steel, 4-1/2 In. L (4PE32)
- HARDWARE RESOURCES Left Self-Adjusting Rear Mounting Bracket with 8 mm Dowels for our popular Ball Bearing Slides (303FUSFT7-L)
- ACROVYN Right Handrail Return, White (HRO6CAPR949N)
- ACROVYN Left Handrail Return, White (HRO6CAPL949N)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP102N)
- ACROVYN Left Handrail Return, Classic Maple (HRO6CAPL372N)
- ACROVYN Left Handrail Return, Black (6CCAPL108N)
- ACROVYN Left Handrail Return, Amber Cherry (HRO6CAPL373N)
- DENDESIGNS 8 ft. Hand Moulding Rail for Indoor Home (DE2179095)
- Acrovyn Handrails